
€22.61/ pieceexcl. VAT
€27.36incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €22.61 | - |
10+ | €21.22 | 6.13% |
25+ | €18.98 | 16.05% |
50+ | €17.59 | 22.18% |
100+ | €16.17 | 28.49% |
200+ | €15.37 | 32.02% |
500+ | €14.73 | 34.87% |
1000+ | €14.61 | 35.38% |
2500+ | €12.27 | 45.71% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Series | DryLin® W |
Type | WJ200UME-01 |
Shaft diameter | 20 mm |
Model | Open, adjustable |
Relubrication facility | No |
With sealing | No |