
€20.27/ pieceexcl. VAT
€24.53incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €20.27 | - |
10+ | €18.41 | 9.18% |
25+ | €16.47 | 18.74% |
50+ | €14.73 | 27.37% |
100+ | €13.87 | 31.58% |
200+ | €13.26 | 34.58% |
500+ | €12.96 | 36.08% |
1000+ | €11.82 | 41.71% |
2500+ | €11.61 | 42.74% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Series | DryLin® W |
Type | WJ200UME-01 |
Shaft diameter | 16 mm |
Model | Open, adjustable |
Relubrication facility | No |
With sealing | No |