

€257.60/ pieceexcl. VAT
€311.70incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €257.60 | - |
10+ | €246.56 | 4.29% |
25+ | €210.94 | 18.11% |
50+ | €199.80 | 22.44% |
100+ | €181.41 | 29.58% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Series | DryLin® R |
Type | OJUME-06 |
Shaft diameter | 50 mm |
Model | Open, adjustable |
Relubrication facility | No |
With sealing | No |