

€136.88/ pieceexcl. VAT
€165.62incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €136.88 | - |
10+ | €132.77 | 3.00% |
25+ | €128.78 | 5.91% |
50+ | €124.93 | 8.73% |
100+ | €121.18 | 11.47% |
200+ | €117.53 | 14.13% |
500+ | €114.02 | 16.70% |
1000+ | €110.60 | 19.20% |
2500+ | €107.27 | 21.63% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Series | DryLin® R |
Type | OJUME-06 |
Shaft diameter | 40 mm |
Model | Open, adjustable |
Relubrication facility | No |
With sealing | No |