

€110.69/ pieceexcl. VAT
€133.93incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €110.69 | - |
10+ | €101.42 | 8.38% |
25+ | €97.36 | 12.05% |
50+ | €93.48 | 15.55% |
100+ | €89.74 | 18.93% |
200+ | €86.15 | 22.18% |
500+ | €82.71 | 25.28% |
1000+ | €79.40 | 28.27% |
2500+ | €76.23 | 31.14% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Series | DryLin® R |
Type | OJUME-06 |
Shaft diameter | 30 mm |
Model | Open, adjustable |
Relubrication facility | No |
With sealing | No |