

€99.47/ pieceexcl. VAT
€120.36incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €99.47 | - |
10+ | €80.45 | 19.12% |
25+ | €68.25 | 31.38% |
50+ | €62.00 | 37.67% |
100+ | €56.72 | 42.98% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Series | DryLin® R |
Type | OJUME-06 |
Shaft diameter | 25 mm |
Model | Open, adjustable |
Relubrication facility | No |
With sealing | No |