

€96.05/ pieceexcl. VAT
€116.22incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €96.05 | - |
10+ | €77.58 | 19.23% |
25+ | €65.78 | 31.51% |
50+ | €59.79 | 37.74% |
100+ | €54.70 | 43.05% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Series | DryLin® R |
Type | OJUME-06 |
Shaft diameter | 20 mm |
Model | Open, adjustable |
Relubrication facility | No |
With sealing | No |