

€90.80/ pieceexcl. VAT
€109.87incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €90.80 | - |
10+ | €71.21 | 21.57% |
25+ | €60.23 | 33.67% |
50+ | €54.82 | 39.63% |
100+ | €50.26 | 44.65% |
200+ | €45.39 | 50.01% |
500+ | €44.59 | 50.89% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Series | DryLin® R |
Type | OJUME-06 |
Shaft diameter | 16 mm |
Model | Open, adjustable |
Relubrication facility | No |
With sealing | No |