

€88.12/ pieceexcl. VAT
€106.63incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €88.12 | - |
10+ | €70.97 | 19.47% |
25+ | €60.02 | 31.89% |
50+ | €54.63 | 38.01% |
100+ | €52.99 | 39.87% |
200+ | €51.40 | 41.68% |
500+ | €49.86 | 43.42% |
1000+ | €48.37 | 45.11% |
2500+ | €46.91 | 46.77% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Series | DryLin® R |
Type | OJUME-06 |
Shaft diameter | 12 mm |
Model | Open, adjustable |
Relubrication facility | No |
With sealing | No |