
€108.53/ pieceexcl. VAT
€131.32incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €108.53 | - |
10+ | €104.50 | 3.71% |
25+ | €100.51 | 7.39% |
50+ | €96.48 | 11.10% |
100+ | €94.45 | 12.97% |
200+ | €92.45 | 14.81% |
500+ | €84.19 | 22.43% |
1000+ | €74.08 | 31.74% |
2500+ | €70.55 | 35.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Series | DryLin® W |
Type | WJUME-01-ES |
Shaft diameter | 10 mm |
Model | Open, adjustable |
Relubrication facility | No |
Corrosion resistant | Yes |
With sealing | No |