

€146.26/ pieceexcl. VAT
€176.97incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €146.26 | - |
10+ | €138.04 | 5.62% |
25+ | €128.74 | 11.98% |
50+ | €120.52 | 17.60% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Series | DryLin® R |
Type | RGAS-03 |
Shaft diameter | 40 mm |
Model | Closed, self-aligning |
Relubrication facility | No |
With sealing | No |