

€103.06/ pieceexcl. VAT
€124.70incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €103.06 | - |
10+ | €97.32 | 5.57% |
25+ | €90.61 | 12.08% |
50+ | €84.91 | 17.61% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Series | DryLin® R |
Type | RGAS-03 |
Shaft diameter | 30 mm |
Model | Closed, self-aligning |
Relubrication facility | No |
With sealing | No |