

€80.35/ pieceexcl. VAT
€97.22incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €80.35 | - |
10+ | €75.91 | 5.53% |
25+ | €70.68 | 12.04% |
50+ | €66.23 | 17.57% |
100+ | €63.10 | 21.47% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Series | DryLin® R |
Type | RGAS-03 |
Shaft diameter | 25 mm |
Model | Closed, self-aligning |
Relubrication facility | No |
With sealing | No |