

€62.89/ pieceexcl. VAT
€76.10incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €62.89 | - |
10+ | €59.41 | 5.53% |
25+ | €55.35 | 11.99% |
50+ | €51.81 | 17.61% |
100+ | €49.40 | 21.45% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Series | DryLin® R |
Type | RGAS-03 |
Shaft diameter | 20 mm |
Model | Closed, self-aligning |
Relubrication facility | No |
With sealing | No |