

€55.84/ pieceexcl. VAT
€67.57incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €55.84 | - |
10+ | €52.74 | 5.55% |
25+ | €49.12 | 12.04% |
50+ | €46.00 | 17.63% |
100+ | €37.15 | 33.48% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Series | DryLin® R |
Type | RGAS-03 |
Shaft diameter | 16 mm |
Model | Closed, self-aligning |
Relubrication facility | No |
With sealing | No |