

€48.45/ pieceexcl. VAT
€58.62incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €48.45 | - |
10+ | €45.77 | 5.53% |
25+ | €42.60 | 12.08% |
50+ | €39.94 | 17.57% |
100+ | €35.64 | 26.43% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Series | DryLin® R |
Type | RGAS-03 |
Shaft diameter | 12 mm |
Model | Closed, self-aligning |
Relubrication facility | No |
With sealing | No |