

€132.64/ pieceexcl. VAT
€160.49incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €132.64 | - |
10+ | €125.63 | 5.29% |
25+ | €117.00 | 11.79% |
50+ | €109.97 | 17.09% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Series | DryLin® R |
Type | RGAS-03 |
Shaft diameter | 40 mm |
Model | Closed, self-aligning |
Relubrication facility | No |
With sealing | No |