

€93.16/ pieceexcl. VAT
€112.72incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €93.16 | - |
10+ | €88.07 | 5.47% |
25+ | €81.87 | 12.12% |
50+ | €76.78 | 17.58% |
100+ | €73.34 | 21.27% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Series | DryLin® R |
Type | RGA-03 |
Shaft diameter | 25 mm |
Model | Closed, self-aligning |
Relubrication facility | No |
With sealing | No |