

€73.78/ pieceexcl. VAT
€89.27incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €73.78 | - |
10+ | €69.73 | 5.49% |
25+ | €64.87 | 12.08% |
50+ | €60.82 | 17.56% |
100+ | €58.08 | 21.27% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Series | DryLin® R |
Type | RGA-03 |
Shaft diameter | 20 mm |
Model | Closed, self-aligning |
Relubrication facility | No |
With sealing | No |