

€54.59/ pieceexcl. VAT
€66.05incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €54.59 | - |
10+ | €48.81 | 10.58% |
25+ | €45.52 | 16.60% |
50+ | €40.57 | 25.69% |
100+ | €37.07 | 32.09% |
200+ | €25.31 | 53.64% |
500+ | €22.12 | 59.48% |
1000+ | €21.32 | 60.95% |
2500+ | €20.90 | 61.71% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Series | DryLin® R |
Type | RJUM-05 |
Shaft diameter | 8 mm |
Model | Closed |
Relubrication facility | No |
With sealing | No |