

€222.09/ pieceexcl. VAT
€268.73incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €222.09 | - |
10+ | €206.55 | 7.00% |
25+ | €201.67 | 9.20% |
50+ | €195.62 | 11.92% |
100+ | €189.73 | 14.57% |
200+ | €184.05 | 17.13% |
500+ | €178.54 | 19.61% |
1000+ | €173.19 | 22.02% |
2500+ | €167.98 | 24.36% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Series | DryLin® R |
Type | RJUM-06 |
Shaft diameter | 50 mm |
Model | Closed |
Relubrication facility | No |
With sealing | No |