

€127.72/ pieceexcl. VAT
€154.54incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €127.72 | - |
10+ | €122.34 | 4.21% |
25+ | €118.67 | 7.08% |
50+ | €115.12 | 9.86% |
100+ | €111.68 | 12.56% |
200+ | €108.32 | 15.19% |
500+ | €105.07 | 17.73% |
1000+ | €101.92 | 20.20% |
2500+ | €98.86 | 22.60% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Series | DryLin® R |
Type | RJUM-06 |
Shaft diameter | 40 mm |
Model | Closed |
Relubrication facility | No |
With sealing | No |