

€109.65/ pieceexcl. VAT
€132.68incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €109.65 | - |
10+ | €91.69 | 16.37% |
25+ | €79.52 | 27.48% |
50+ | €77.12 | 29.67% |
100+ | €74.82 | 31.76% |
200+ | €72.58 | 33.81% |
500+ | €70.38 | 35.82% |
1000+ | €68.27 | 37.74% |
2500+ | €66.23 | 39.59% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Series | DryLin® R |
Type | RJUM-06 |
Shaft diameter | 30 mm |
Model | Closed |
Relubrication facility | No |
With sealing | No |