

€100.43/ pieceexcl. VAT
€121.52incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €100.43 | - |
10+ | €84.02 | 16.35% |
25+ | €72.81 | 27.51% |
50+ | €65.21 | 35.07% |
100+ | €58.73 | 41.52% |
500+ | €51.38 | 48.85% |
1000+ | €44.02 | 56.17% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Series | DryLin® R |
Type | RJUM-06 |
Shaft diameter | 25 mm |
Model | Closed |
Relubrication facility | No |
With sealing | No |