

€89.74/ pieceexcl. VAT
€108.59incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €89.74 | - |
10+ | €75.03 | 16.39% |
25+ | €65.08 | 27.48% |
50+ | €58.24 | 35.10% |
100+ | €52.48 | 41.52% |
500+ | €45.92 | 48.82% |
1000+ | €39.35 | 56.15% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Series | DryLin® R |
Type | RJUM-06 |
Shaft diameter | 20 mm |
Model | Closed |
Relubrication facility | No |
With sealing | No |