

€83.33/ pieceexcl. VAT
€100.83incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €83.33 | - |
10+ | €69.65 | 16.42% |
25+ | €60.42 | 27.50% |
50+ | €54.07 | 35.11% |
100+ | €48.72 | 41.54% |
500+ | €42.64 | 48.84% |
1000+ | €36.52 | 56.18% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Series | DryLin® R |
Type | RJUM-06 |
Shaft diameter | 16 mm |
Model | Closed |
Relubrication facility | No |
With sealing | No |