

€74.90/ pieceexcl. VAT
€90.63incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €74.90 | - |
10+ | €62.64 | 16.36% |
25+ | €54.32 | 27.47% |
50+ | €48.62 | 35.08% |
100+ | €43.81 | 41.50% |
500+ | €38.36 | 48.78% |
1000+ | €32.85 | 56.14% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Series | DryLin® R |
Type | RJUM-05 |
Shaft diameter | 12 mm |
Model | Closed |
Relubrication facility | No |
With sealing | No |