

€149.49/ pieceexcl. VAT
€180.88incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €149.49 | - |
10+ | €125.02 | 16.37% |
25+ | €108.40 | 27.49% |
50+ | €96.18 | 35.66% |
100+ | €87.42 | 41.52% |
500+ | €75.62 | 49.42% |
1000+ | €66.18 | 55.73% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Series | DryLin® R |
Type | RJUM-05 |
Shaft diameter | 50 mm |
Model | Closed |
Relubrication facility | No |
With sealing | No |