

€110.11/ pieceexcl. VAT
€133.23incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €110.11 | - |
10+ | €92.07 | 16.38% |
25+ | €79.86 | 27.47% |
50+ | €70.85 | 35.65% |
100+ | €64.35 | 41.55% |
500+ | €56.13 | 49.03% |
1000+ | €48.09 | 56.32% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Series | DryLin® R |
Type | RJUM-05 |
Shaft diameter | 40 mm |
Model | Closed |
Relubrication facility | No |
With sealing | No |