

€84.32/ pieceexcl. VAT
€102.03incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €84.32 | - |
10+ | €70.53 | 16.36% |
25+ | €61.14 | 27.49% |
50+ | €54.25 | 35.67% |
100+ | €49.31 | 41.53% |
200+ | €46.93 | 44.34% |
500+ | €43.17 | 48.81% |
1000+ | €36.99 | 56.13% |
2500+ | €35.99 | 57.32% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Series | DryLin® R |
Type | RJUM-05 |
Shaft diameter | 30 mm |
Model | Closed |
Relubrication facility | No |
With sealing | No |