

€70.72/ pieceexcl. VAT
€85.57incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €70.72 | - |
10+ | €59.15 | 16.36% |
25+ | €51.30 | 27.46% |
50+ | €45.52 | 35.63% |
100+ | €41.34 | 41.54% |
500+ | €36.23 | 48.76% |
1000+ | €31.03 | 56.13% |
2500+ | €28.20 | 60.13% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Series | DryLin® R |
Type | RJUM-05 |
Shaft diameter | 20 mm |
Model | Closed |
Relubrication facility | No |
With sealing | No |