

€63.08/ pieceexcl. VAT
€76.33incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €63.08 | - |
10+ | €52.73 | 16.42% |
25+ | €45.73 | 27.50% |
50+ | €40.57 | 35.69% |
100+ | €36.88 | 41.54% |
500+ | €32.26 | 48.86% |
1000+ | €27.66 | 56.14% |
2500+ | €21.70 | 65.60% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Series | DryLin® R |
Type | RJUM-05 |
Shaft diameter | 16 mm |
Model | Closed |
Relubrication facility | No |
With sealing | No |