

€62.85/ pieceexcl. VAT
€76.05incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €62.85 | - |
10+ | €52.55 | 16.38% |
25+ | €45.58 | 27.48% |
50+ | €40.45 | 35.64% |
100+ | €36.77 | 41.51% |
500+ | €32.17 | 48.82% |
1000+ | €27.57 | 56.14% |
2500+ | €20.46 | 67.44% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Series | DryLin® R |
Type | RJUM-05 |
Shaft diameter | 12 mm |
Model | Closed |
Relubrication facility | No |
With sealing | No |