

€73.61/ pieceexcl. VAT
€89.07incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €73.61 | - |
10+ | €66.96 | 9.03% |
25+ | €60.61 | 17.66% |
50+ | €56.45 | 23.31% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Series | DryLin® R |
Type | RGAS-04 |
Shaft diameter | 30 mm |
Model | Closed |
Relubrication facility | No |
With sealing | No |