

€39.94/ pieceexcl. VAT
€48.33incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €39.94 | - |
10+ | €35.32 | 11.56% |
25+ | €31.29 | 21.65% |
50+ | €28.73 | 28.07% |
100+ | €27.36 | 31.49% |
200+ | €25.31 | 36.63% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Series | DryLin® R |
Type | RGAS-04 |
Shaft diameter | 16 mm |
Model | Closed |
Relubrication facility | No |
With sealing | No |