

€93.56/ pieceexcl. VAT
€113.21incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €93.56 | - |
10+ | €88.54 | 5.36% |
25+ | €82.19 | 12.14% |
50+ | €77.18 | 17.51% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Series | DryLin® R |
Type | RGAS-01 |
Shaft diameter | 30 mm |
Model | Closed |
Relubrication facility | No |
With sealing | No |