

€72.96/ pieceexcl. VAT
€88.28incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €72.96 | - |
10+ | €68.91 | 5.55% |
25+ | €63.86 | 12.47% |
50+ | €59.85 | 17.97% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Series | DryLin® R |
Type | RGAS-01 |
Shaft diameter | 25 mm |
Model | Closed |
Relubrication facility | No |
With sealing | No |