

€56.56/ pieceexcl. VAT
€68.44incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €56.56 | - |
10+ | €53.49 | 5.44% |
25+ | €49.63 | 12.26% |
50+ | €46.57 | 17.67% |
100+ | €44.29 | 21.70% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Series | DryLin® R |
Type | RGAS-01 |
Shaft diameter | 20 mm |
Model | Closed |
Relubrication facility | No |
With sealing | No |