

€44.42/ pieceexcl. VAT
€53.75incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €44.42 | - |
10+ | €42.05 | 5.35% |
25+ | €39.03 | 12.15% |
50+ | €36.65 | 17.49% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Series | DryLin® R |
Type | RGAS-01 |
Shaft diameter | 12 mm |
Model | Closed |
Relubrication facility | No |
With sealing | No |