

€83.75/ pieceexcl. VAT
€101.34incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €83.75 | - |
10+ | €79.40 | 5.20% |
25+ | €73.47 | 12.27% |
50+ | €69.12 | 17.47% |
100+ | €62.53 | 25.34% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Series | DryLin® R |
Type | RGA-04 |
Shaft diameter | 30 mm |
Model | Closed |
Relubrication facility | No |
With sealing | No |