

€44.06/ pieceexcl. VAT
€53.31incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €44.06 | - |
10+ | €41.78 | 5.17% |
25+ | €39.12 | 11.21% |
50+ | €36.37 | 17.46% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Series | DryLin® R |
Type | RGA-04 |
Shaft diameter | 12 mm |
Model | Closed |
Relubrication facility | No |
With sealing | No |