

€103.68/ pieceexcl. VAT
€125.45incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €103.68 | - |
10+ | €98.15 | 5.33% |
25+ | €91.07 | 12.17% |
50+ | €85.56 | 17.48% |
100+ | €81.62 | 21.28% |
200+ | €75.92 | 26.77% |
500+ | €72.12 | 30.44% |
1000+ | €68.51 | 33.92% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Series | DryLin® R |
Type | RGA-01 |
Shaft diameter | 30 mm |
Model | Closed |
Relubrication facility | No |
With sealing | No |