

€85.73/ pieceexcl. VAT
€103.73incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €85.73 | - |
10+ | €81.07 | 5.43% |
25+ | €75.05 | 12.46% |
50+ | €70.40 | 17.89% |
100+ | €67.11 | 21.72% |
200+ | €64.87 | 24.34% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Series | DryLin® R |
Type | RGA-01 |
Shaft diameter | 25 mm |
Model | Closed |
Relubrication facility | No |
With sealing | No |