

€67.41/ pieceexcl. VAT
€81.57incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €67.41 | - |
10+ | €63.84 | 5.30% |
25+ | €59.15 | 12.26% |
50+ | €55.54 | 17.62% |
100+ | €53.03 | 21.34% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Series | DryLin® R |
Type | RGA-01 |
Shaft diameter | 20 mm |
Model | Closed |
Relubrication facility | No |
With sealing | No |