

€52.93/ pieceexcl. VAT
€64.05incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €52.93 | - |
10+ | €50.16 | 5.24% |
25+ | €46.49 | 12.17% |
50+ | €43.68 | 17.48% |
100+ | €41.78 | 21.07% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Series | DryLin® R |
Type | RGA-01 |
Shaft diameter | 12 mm |
Model | Closed |
Relubrication facility | No |
With sealing | No |