

€73.87/ pieceexcl. VAT
€89.38incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €73.87 | - |
10+ | €61.77 | 16.38% |
25+ | €53.54 | 27.52% |
50+ | €47.50 | 35.70% |
100+ | €43.38 | 41.28% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Series | DryLin® Q |
Type | QJRM |
Shaft diameter | 20 mm |
Model | Closed |
Relubrication facility | No |
With sealing | No |