

€148.24/ pieceexcl. VAT
€179.37incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €148.24 | - |
10+ | €123.96 | 16.38% |
25+ | €107.48 | 27.49% |
50+ | €95.34 | 35.68% |
100+ | €86.68 | 41.53% |
500+ | €76.00 | 48.73% |
1000+ | €73.23 | 50.60% |
2500+ | €71.86 | 51.53% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Series | DryLin® R |
Type | RJUME-05 |
Shaft diameter | 40 mm |
Model | Adjustable |
Relubrication facility | No |
With sealing | No |