

€113.51/ pieceexcl. VAT
€137.35incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €113.51 | - |
10+ | €94.92 | 16.37% |
25+ | €82.31 | 27.49% |
50+ | €68.04 | 40.06% |
100+ | €66.18 | 41.70% |
200+ | €55.96 | 50.70% |
500+ | €52.48 | 53.77% |
1000+ | €44.37 | 60.91% |
2500+ | €43.55 | 61.63% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Series | DryLin® R |
Type | RJUME-05 |
Shaft diameter | 30 mm |
Model | Adjustable |
Relubrication facility | No |
With sealing | No |