

€99.43/ pieceexcl. VAT
€120.31incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €99.43 | - |
10+ | €83.14 | 16.38% |
25+ | €72.09 | 27.50% |
50+ | €63.95 | 35.68% |
100+ | €55.40 | 44.28% |
200+ | €50.92 | 48.79% |
500+ | €44.50 | 55.25% |
1000+ | €42.88 | 56.87% |
2500+ | €42.07 | 57.69% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Series | DryLin® R |
Type | RJUME-05 |
Shaft diameter | 25 mm |
Model | Adjustable |
Relubrication facility | No |
With sealing | No |