

€95.21/ pieceexcl. VAT
€115.20incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €95.21 | - |
10+ | €79.61 | 16.38% |
25+ | €69.05 | 27.48% |
50+ | €61.26 | 35.66% |
100+ | €49.19 | 48.33% |
200+ | €43.62 | 54.18% |
500+ | €38.13 | 59.95% |
1000+ | €36.73 | 61.42% |
2500+ | €36.04 | 62.14% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Series | DryLin® R |
Type | RJUME-05 |
Shaft diameter | 20 mm |
Model | Adjustable |
Relubrication facility | No |
With sealing | No |